Skip Content

Power & Harmonics Analyzer,9.99MW,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Power & Harmonics Analyzer, 9.99MW, NIST

Price $4,657.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5WYU5
  • Mfr. Model # PQ3350-3-NIST
  • UNSPSC # 41113708
  • Catalog Page # 779
  • Shipping Weight 14.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power and Harmonics Analyzer
  • Phase 3
  • Max. Watts 9.99MW
  • Kit Current Capability 3000A
  • Max. VA 9.99MVA
  • Max. AC Amps 1200A
  • Max. DC Amps 3000A
  • Current Accuracy +/-0.5% + 30 Digits
  • Current Channels 3
  • Max. AC Voltage 600V
  • Voltage Accuracy +/-0.5% + 30 Digits
  • Voltage Channels 3
  • Calibration Frequency 60 Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display Back Lighted Graphical LCD
  • Display Resolution 240 x 128
  • Harmonic Capture Range 99th
  • Min. Transient Duration 16.66 mS
  • Sampling Rate 2 sec. to 2 hr.
  • Crest Factor Less Than 4
  • Safety Rating CAT III 600V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 52,428/17,476 Readings
  • Calibration Certificate NIST
  • Includes (3) 3000A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Software, USB Interface Cable, Carrying Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.