Skip Content

Power & Harmonics Analyzer,9.99MW,1000A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Power & Harmonics Analyzer, 9.99MW, 1000A

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4DKJ8
  • Mfr. Model # 382095
  • UNSPSC # 41113708
  • Catalog Page # N/A
  • Shipping Weight 12.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power and Harmonics Analyzer
  • Phase 3
  • Max. Watts 9.99MW
  • Kit Current Capability 1000A
  • Max. VA 9.99MVA
  • Max. AC Amps 1000A
  • Max. DC Amps 3000A
  • Current Accuracy +/-0.5% + 30 digits
  • Current Channels 4
  • Max. AC Voltage 600V
  • Voltage Accuracy +/-0.5% + 30 Digits
  • Voltage Channels 4
  • Calibration Frequency 45 to 65 Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display Back Lighted LCD
  • Harmonic Capture Range 99th
  • Sampling Rate 0.976 mS
  • Crest Factor Less Than 4
  • Safety Rating CAT III 600V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 17,000 Readings
  • Includes (3) 1000A Current Clamps, (4) Voltage Leads with Alligator Clips, Software, PC Interface Cable, (8) AA Batteries, AC Adapter, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.