Skip Content

InsulationTester/Megohmmtr,250,500,1000V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

InsulationTester/Megohmmtr, 250,500,1000V

Price $293.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YB52
  • Mfr. Model # 380260
  • UNSPSC # 41113628
  • Catalog Page # 700
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for DCAC voltage testing to assure insulation integrity. Features dual line backlit LCD, continuity buzzer, low resistance function, data Hold, lock On, and Auto Off.

View More

Technical Specs

  • Item Insulation Tester/Megohmmeter
  • Output Test Voltage 250V, 500V,1000V
  • Insulation Resistance Range 200M Ohms, 1000M Ohms, 2000M Ohms
  • Live Circuit Detection 750VAC/1000VDC
  • Resistance Range 200 Ohms, 200k Ohms
  • Display LCD
  • Accuracy +/-3%
  • Auto Power Off Yes
  • Safety Rating CAT III 1000V
  • Auto Ranging No
  • Features Backlit Dual Display of Insulation Resistance and Test Voltage, AC/DC Voltage and Resistance Measurement, Lo ohms Function, Lock Power, Hands Free
  • Power Source (6) AA Batteries
  • Includes Heavy Duty Test Leads, Alligator Clip Test Lead, Hanging Strap, Hard Carrying Case, (6) AA Battieries
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.