Skip Content

IR Therm,-4 to 950F,1 In @ 12 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IR Therm, -4 to 950F, 1 In @ 12 In Focus

Price $302.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TXH5
  • Mfr. Model # 42509-NIST
  • UNSPSC # 41112213
  • Catalog Page # 760
  • Shipping Weight 0.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -4 Degrees to 950 Degrees F
  • Temp. Range (C) -20 Degrees to 510 Degrees C
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-1%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Instructions, Pouch Case
  • Laser Sighting Convergence
  • Battery Type 9V
  • Alarm High/Low
  • Alarm Indication Audible/Visual
  • Data Hold Yes
  • Display Backlit LCD
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Spectral Response 8 to 14 uM
  • Response Time 150 msec.
  • Repeatability +/-0.5%
  • Memory Min/Max
  • Operating Temp. Range 0 Degrees to 50 Degrees C (32 Degrees to 122 Degrees F)
  • Trigger Yes
  • Special Features Fast and Accurate Measurements At 12" Where The (2) Lasers Converge with 12:1 Field of View, Max Mode Captures and Holds Rapidly Changing Temperatures, Adjustable High/Low Set Points with Audible Alarm Alerts User When Temperature Exceeds The Programmed Set points, Double Molded Housing
  • Calibration Certificate NIST
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.