Skip Content

IR Therm,89.6to108.5F,1 In@8 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, 89.6to108.5F, 1 In@8 In Focus

Price $143.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NLW2
  • Mfr. Model # IR200
  • UNSPSC # 41112213
  • Catalog Page # 862
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)89.6 Degrees to 108.5 Degrees F
  • Temp. Range (C)32 Degrees to 42.5 Degrees C
  • Focus Spot Size and Distance1" @ 8"
  • Accuracy+/-0.5 Degrees F/0.3 Degrees C
  • EmissivityFixed 0.95
  • IncludesBattery and Storage Pouch
  • Battery TypeAA
  • Alarm IndicationAudible/Visual
  • Data HoldYes
  • DisplayBacklit LCD
  • Resolution0.1 Degrees F/0.1 Degrees C
  • Spectral Response6 to 14 uM
  • Response Time500 msec.
  • Repeatability+/-2%
  • Operating Temp. Range32 Degrees to 122 Degrees F
  • TriggerYes
  • Special FeaturesForehead Temperature, Fever
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None

Details

Noncontact Infrared Forehead Thermometer
• Fixed emissivity: 0.95 32-record memory Audible and visual alarm
Selectable fever/surface function shows temperature within 0.5 sec. on backlit LCD. Features automatic Hold. Includes storage pouch and 9V battery.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.