Skip Content

IR Therm,-58 to 1472F,1 In@13 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, -58 to 1472F, 1 In@13 In Focus

Price $357.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LZV3
  • Mfr. Model # 42515-NIST
  • UNSPSC # 41112213
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)-58 Degrees to 1472 Degrees F
  • Temp. Range (C)-50 Degrees to 800 Degrees C
  • Focus Spot Size and Distance1" @ 13"
  • Accuracy+/-2%
  • EmissivityAdjustable 0.01 to 1.00
  • IncludesBattery, K Type Bead Probe and Pouch
  • Laser SightingSingle Dot
  • Battery Type9V
  • Data Logging20 Points
  • AlarmHigh/Low
  • Data HoldYes
  • DisplayBacklit LCD
  • Spectral Response8 to 14 uM
  • Response Time1000 msec.
  • Repeatability+/-0.5%
  • MemoryMin/Max/Avg/Dif
  • Operating Temp. Range32 Degrees to 122 Degrees F
  • StandardsClass II Laser
  • TriggerYes
  • Special FeaturesLaser Pointer for Easy Targeting
  • Calibration CertificateNIST
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Also, any other brands and prices for NIST traceable temperture guns ranging from -20_100 degrees?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JMSUS1 is loaded.
Additional information about JMSUS1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This thermometer does come with NIST calibration certification.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:51:47.316-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LZV3, prod, sort_default
1 of 1
  • 2015-08-03T19:51:47.318-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LZV3, prod, sort_default
1 of 1