Skip Content

Heat Stress Monitor,32 to 122 Degrees F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Stress Monitor, 32 to 122 Degrees F

Price $212.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LVT5
  • Mfr. Model # HT30
  • UNSPSC # 41113607
  • Catalog Page # 752
  • Shipping Weight 0.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heat Stress Monitor
• Humidity accuracy: ±3% Temp. accuracy: ±1.1°F
Wet-bulb globe temperature (WBGT) meter displays apparent ambient temperature (heat stress index) with or without the effects of direct sunlight. RS-232 interface. Includes AAA batteries.

View More

Technical Specs

  • Item Heat Stress Monitor
  • Relative Humidity Range 0% to 100%
  • Temp. Range (F) 32 Degrees to 122 Degrees
  • Temp. Range (C) 0 Degrees to 50 Degrees
  • Wet Bulb Temperature Range 32 Degrees to 122 Degrees F
  • Wet Bulb Globe Temperature Range 32 Degrees to 122 Degrees F
  • Black Globe Temperature Range -22 Degrees to 122 Degrees F
  • Humidity Accuracy +/-3%
  • Temp. Accuracy (F) +/-1.1 Degrees
  • Display Digital
  • Battery Type AAA
  • Interface RS232
  • Includes (2) AAA Batteries and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.