Skip Content

Handheld Digital Oscilloscope,20 MHz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handheld Digital Oscilloscope, 20 MHz

Price $1,172.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CWP6
  • Mfr. Model # MS420
  • UNSPSC # 41113638
  • Catalog Page # 789
  • Shipping Weight 6.26 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Digital Oscilloscope
  • Bandwidth (MHz)20
  • Channels2
  • Display3.8" Color LCD
  • True RMSYes
  • Sampling Rate100 MS/s
  • Max./Min. Sweep Speed5 nSec to 5 Sec/Div
  • Waveform/Measurement Stored4
  • Max. Record Length6 K per Channel
  • Cursors & ZoomCursors
  • Triggering ModeFree Run, Single, Edge and Video
  • Input Sensitivity5 mV/Div to 5 V/Div
  • PersistenceYes
  • Glitch Capture50 nSec
  • Capacitance MeasurementsYes
  • InterfaceUSB
  • Safety RatingCAT II 400V
  • Battery TypeRechargeable Li-ion
  • Battery Life4 Hours
  • Battery Pack Recharge Time (Hr.)4
  • FeaturesMultimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and Continuity, Auto-setup, Peak detect, 5 Automatic Measurements, Waveform Math, Average Mode, XY Mode
  • IncludesTwo 1X/10X Oscilloscope Probes, Test Leads, USB Cable and Software, Current Shunt, Capacitor Measuring Module, Screwdriver, Universal AC Adaptor/Charger, Hard Carrying Case and Instructions
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

None

Details

Dual-Channel Portable Digital Oscilloscopes
Use on all electrical measurements, including electronics, automotive, HVAC/R, and industrial process installation and repair. View and freeze voltage waveform on graphical display for easier troubleshooting and diagnostics. Store and recall waveforms and setups.
Extech®
True RMS portable instruments are complete with two 1X/10X oscilloscope probes, test leads, USB cable and software, universal AC adapter/charger, and carrying case.
MS400 Series
• Cursors measure voltage and time Free run, single, edge, and video triggering 4 waveform measurements stored Measure capacitance, frequency, AC/DC voltage and current, resistance, continuity, diode
Feature auto-setup, peak detect for 50nsec glitch capture, XY mode, 5 automatic measurements (frequency, cycle, avg., peak-to-peak, RMS), waveform math, and avg. and persistence modes. With capacitor measuring module and screwdriver.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.