Skip Content

Temp/Humdty Meter,10 to 95% Rel Hum Rnge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp/Humdty Meter, 10 to 95% Rel Hum Rnge

Sale Price $315.00 / each Offer Ends 04/30/15

Price $393.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15E591
  • Mfr. Model # EN300
  • UNSPSC # 41112301
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature Humidity Meter
  • Relative Humidity Range10 to 95%
  • Humidity Accuracy0.04
  • Temp. Range (F)Thermistor 32 Degrees to 122 Degrees F, Type K -148 Degrees to 2372 Degrees F
  • Temp. Accuracy (F)1%, 2 Degrees F
  • Surface Temp. (F)Type K: -148 Degrees to 2372 Degrees F
  • Humidity Resolution0.1%
  • Temp. Range (C)Thermistor 0 Degrees to 50 Degrees C, Type K -100 Degrees to 1300 Degrees C
  • Temp. Accuracy (C)+/-1 Degrees C
  • Surface Temp. (C)-100 Degrees to 1300 Degrees C
  • Temp. Resolution (F)0.1 Degrees F
  • Temp. Resolution (C)0.1 Degrees C
  • Sensor TypeThermistor
  • DisplayDual LCD
  • MemoryMin/Max
  • Battery Type(6) 1.5V AAA
  • Auto Power OffYes
  • Data HoldYes
  • Humidity Probe Range (Deg. F)32 Degrees to 122 Degrees F
  • Humidity Probe Range (Deg. C)0 Degrees to 50 Degrees C
  • InterfaceRS-232
  • Special FeaturesAuto Rotating Display
  • IncludesBuilt In Sensors, Vane Wheel, Windscreen, Type K Thermocouple Probe, Case, Instructions
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.