Skip Content

Earth Ground Tester,820 Hz,0 to 300VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Earth Ground Tester, 820 Hz, 0 to 300VAC

Price $908.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 48201 (Change)

Go

Invalid Zip Code


DETROIT branch 239

  • Item # 13X132
  • Mfr. Model # GRT300
  • UNSPSC # 41113612
  • Catalog Page # 703
  • Shipping Weight 10.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Earth/Ground Resistance Testers
Noninvasive testers measure the resistance of earth surrounding a ground rod.
Extech 4-Wire Tester
• Overrange and low battery indication Large 2-line LCD Autoranging; automatic zero adjustment Automatic I (current) and P (potential) spike checks
Measures resistance current less than 2mA. Accuracy: ±2% of reading, ±3 digits. 4-, 3-, and 2-wire testing. AC earth voltage plus test Hold, data hold, and Auto-Off. Complete with test leads with alligator clips, 4 auxiliary earth bars, hard carrying case, and AA batteries.
Cat IV 300V. EN 61010-1, EN 61326-1, EN 61557-1, EN 61557-5, pollution degree 2.

View More

Technical Specs

  • Item Earth Ground Tester
  • Earth Ground Resistance Range 0.002/0.02/0.2/2k Ohms
  • Resolution 0.001 to 1k Ohms
  • Operating Frequency 820 Hz
  • Accuracy +/-2% of Reading +/-3 Digits
  • Measuring Current 2mA
  • Earth Volts 0 to 300VAC
  • Display Dual Line LCD
  • Counts 20,000
  • Power Source (8) 1.5V AA Batteries
  • Standards EN 61010-1, EN 61326-1, EN 61557-1, EN 61557-5, Pollution Degree 2
  • Safety Rating CAT IV 300V
  • Earth Measurement Poles (4) Auxillary Earth Bars
  • Includes Carrying Case, Protective Rubber Holster and (6) 1.5V AA Batteries
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.