Skip Content

 
Digital Thermometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Digital Thermometer


Technical Specs

  • ItemDigital Thermometer 
  • Digit Size1-1/2" 
  • Display TypeLCD 
Application
Please Select
Mounting
Please Select
Temp. Range (F)
Please Select
Temp. Range (C)
Please Select
Celsius Switchable
Please Select
Cord Length
Please Select
Battery Type
Please Select
Height
Please Select
Width
Please Select
Features
Please Select
Includes
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Application
Mounting
Temp. Range (F)
Temp. Range (C)
Celsius Switchable
Cord Length
Battery Type
Height
Width
Features
Includes
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
WTH100
Indoor
Desk
32 Degrees to 113 Degrees
0 Degrees to 45 Degrees
Yes
(2) AAA

Limited Quantity Available

$32.33 / each

Digital Thermometer,32 to 113 Degree F
Catalog Page #  834 

Clearance Price $32.33 / each

Price $49.85 / each

Technical Specs

  • ItemDigital Thermometer
  • ApplicationIndoor
  • MountingDesk
  • Temp. Range (F)32 Degrees to 113 Degrees
  • Temp. Range (C)0 Degrees to 45 Degrees
  • Digit Size1-1/2"
  • Celsius SwitchableYes
  • Battery Type(2) AAA
  • Display TypeLCD
401012
Indoor/Outdoor
Wall or Desk
-58 Degrees to 158 Degrees
10 ft.
AAA
2-3/4"
2-3/4"
Single and Dual Point Temperature Alarms
Battery, Adhesive Backing, Built In Stand, Internal Sensor, Wall Mounting Kit

Limited Quantity Available

$20.10 / each

Digital Thermometer,-58 to 158 Degree F
Catalog Page #  NA

Clearance Price $20.10 / each

Price $33.15 / each

Technical Specs

  • ItemDigital Thermometer
  • ApplicationIndoor/Outdoor
  • MountingWall or Desk
  • Temp. Range (F)-58 Degrees to 158 Degrees
  • Digit Size1-1/2"
  • Cord Length10 ft.
  • Battery TypeAAA
  • Display TypeLCD
  • Height2-3/4"
  • Width2-3/4"
  • FeaturesSingle and Dual Point Temperature Alarms
  • IncludesBattery, Adhesive Backing, Built In Stand, Internal Sensor, Wall Mounting Kit