Skip Content

Digital Thermometer,-58 to 158 Degree F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Thermometer, -58 to 158 Degree F

Price $39.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20170 (Change)

Go

Invalid Zip Code

DULLES branch 908

Required Accessories

  • Item # 4FB69
  • Mfr. Model # 401014
  • UNSPSC # 41112210
  • Catalog Page # 839
  • Shipping Weight 0.42 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Thermometer
  • ApplicationIndoor/Outdoor
  • MountingWall or Desk
  • Temp. Range (F)-58 Degrees to 158 Degrees
  • Temp. Range (C)-50 Degrees to 70 Degrees
  • Digit Size1"
  • Celsius SwitchableYes
  • Cord Length9 ft. 6"
  • Battery TypeAAA
  • Temp. Accuracy (F)+/-1.8 Degrees
  • Temp. Accuracy (C)+/-1 Degrees
  • MemoryMin/Max
  • Display TypeLCD
  • Height4"
  • Width4-2/5"
  • Depth1"
  • FeaturesWaterproof External Sensor
  • IncludesBattery, Stand, Mounting Bracket
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
are figures clear on a white background and easily viewed from 15 feet indoors
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about signalman is loaded.
Additional information about signalman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The characters are a liquid crystal display, and are 1” tall. The viewing distance would depend on environmental conditions such as lighting and eyesight.
Thank you for using Grainger Ask and Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Does this come with a calibration certificate?
Field of Industry:: Food Manufacturing
Product used for:: Freezer
Years purchasing from Grainger:: 1
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JYeagley is loaded.
Additional information about JYeagley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not have a factory calibration certificate.

Thanks for using Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:44:28.991-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB69, prod, sort_default
1 of 1
  • 2015-03-29T19:44:28.993-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB69, prod, sort_default
1 of 1