Skip Content

Digital Stopwatch,Relative Humidity,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Stopwatch, Relative Humidity, NIST

Price $139.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ENF7
  • Mfr. Model # HW30-NISTL
  • UNSPSC # 41122411
  • Catalog Page # 736
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stopwatch has a calendar display, 12/24-hr. clock display (conventional/military time), and an alarm. The countdown timer counts down from a preset start point, and the lap counter tracks the number of laps completed. The elapsed time feature measures the total amount of time between the start and finish of an event. The split time feature allows time to be taken at different intervals during a race or test. The memory recall function allows multiple lap times to be stored for future review. The temperature/humidity/heat index display provides relative humidity, ambient temperature (in °F or °C), and the calculated heat index. NIST certification is limited to time function only.

View More

Technical Specs

  • Item Digital Stopwatch
  • Type Relative Humidity and Temperature
  • Timing Range 9 hr., 59 min., 59.99 sec.
  • Accuracy +/-5 Seconds per Day
  • Display Dual LCD
  • Elapsed Time Yes
  • Split Time Yes
  • Calendar Display Yes
  • 12/24 Hour Clock Operation Yes
  • Alarm Programmable
  • Countdown Timer Yes
  • Lap Counter 99
  • Memory Recall 30 Laps or Splits
  • Heat Index 70 to 122 F
  • Temp. Range 14 to 122 F
  • Relative Humidity Range 1 to 99%
  • Battery Type CR2032
  • Calibration Certificate Limited to Stopwatch Functions Only NIST
  • Includes Battery, 39" Neck Strap, Instructions
  • Manufacturers Warranty Length 1 year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.