Skip Content

Digital Multimeter,40 MOhms,600V,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Multimeter, 40 MOhms, 600V, 10A

Price $54.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VMH3
  • Mfr. Model # MN16A
  • UNSPSC # 41113630
  • Catalog Page # 756
  • Shipping Weight 0.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleCompact
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms40M
  • Basic DC Accuracy+/-1.2%
  • Counts4000
  • Battery TypeAAA Alkanlie
  • Safety RatingCAT III 600V
  • Audible ContinuityYes
  • AC ResponseAverage
  • Capacitance Range0.01nF to 100uF
  • Frequency Counter Range0.001 Hz to 5 MHz
  • Data HoldYes
  • DisplayLCD
  • Auto RangingYes
  • Temp. Range-4 to 1400 Degrees F (-20 to 760 Degrees C)
  • Special FeaturesData Hold Locks Reading In The Display
  • Duty Cycle1 to 99.9%
  • Diode TestYes
  • Auto Power OffYes
  • StandardsCE, ETV
  • IncludesBatteries, Type K Bead Wire Probe, Test Leads, Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Easy-to-read meter slips into your pocket, making it easy to keep it with you at all times. Perfect for most mechanics and teEasy-to-readchnicians. Pen-style meter has a quick one-hand operation. Features autoranging and includes a thermocouple temperature probe.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about pete224 is loaded.
Additional information about pete224 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The included leads are a standard probe style set. You can use modular style test leads like the 4WRC4 with the 4WRA8 clips to get the configuration you need.
Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:40:06.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VMH3, prod, sort_default
1 of 1
  • 2015-08-02T19:40:06.830-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VMH3, prod, sort_default
1 of 1