Skip Content

Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000

Price $216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ELP6
  • Mfr. Model # EX520
  • UNSPSC # 41113630
  • Catalog Page # 678
  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-Size Digital Multimeters
Instruments feature audible continuity, diode test, and LCDs. Test leads and batteries included.
EX520
Temp. range: -50° to 1382°F.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 20A
  • Max. DC Amps 20A
  • Max. Ohms 60 Megohm
  • Basic DC Accuracy +/-0.09%
  • Counts 6000
  • Battery Type 9V Alkaline
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Audible Continuity Yes
  • AC Response True RMS
  • Capacitance Range 10pF to 1000uF
  • Frequency Counter Range 0.001 Hz to 40 MHz
  • Min./Max. Memory Yes
  • Peak Hold Yes
  • Data Logging No
  • Interface None
  • Data Hold Yes
  • Bar Graph Yes
  • Display Backlit LCD with Bargraph
  • Auto Ranging Yes
  • Temp. Range -50 Degrees to 1382 Degrees F (-45 Degrees to 750 Degrees C)
  • Special Features Waterproof to IP67, drop proof to 6 feet, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
  • Duty Cycle 0.1 to 99.9%
  • Diode Test Yes
  • Auto Power Off Yes
  • Standards CE, CUL, US
  • Includes Test Leads, Magnetic Hanging Strap, Temperature Probe, Battery, Case, Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.