Skip Content

Industrial Digital Multimeter,40 Mohms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Digital Multimeter, 40 Mohms

Price $138.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PTK3
  • Mfr. Model # EX505
  • UNSPSC # 41113637
  • Catalog Page # 756
  • Shipping Weight 1.66 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms40 megaohm
  • Basic DC Accuracy+/-0.5% + 2 Digits
  • Counts4000
  • Battery Type9V Alkaline
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range100uF
  • Frequency Counter Range10 MHz
  • Data HoldYes
  • Bar GraphYes
  • DisplayBacklit LCD
  • Auto RangingYes
  • Temp. Range-4 to 1382 Degrees F (-20 to 750 Degrees C)
  • Special FeaturesWaterproof to IP67
  • Duty Cycle0.1 to 99.9%
  • Diode TestYes
  • Auto Power OffYes
  • StandardsCE, C-UL, US
  • IncludesTest Leads, Temperature Probe, Battery, Instructions
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Rugged instrument is designed for heavy use in industrial applications. Features 1000V input protection and dual sensitivity frequency (electrical and electronic). Includes Type K temperature probe, magnetic hanging strap, carrying case, and 9V battery.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are required to have calibrated equipment for testing our products. We calibrate our meters every 12-months and it would be appreciated if these are pre-calibrated with a certificate of calibration upon purchase.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about paul3 is loaded.
Additional information about paul3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The item 1PTK3 does not come with a calibration certificate but we do offer an industrial digital multimeter that does come with the calibration certificate, the item number is 1PTL8. Thank you for using Grainger.com Ask & Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:08:19.816-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PTK3, prod, sort_default
1 of 1
  • 2015-05-04T20:08:19.818-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PTK3, prod, sort_default
1 of 1