Skip Content

Digital Multimeter, Full Size Multimeter Style, 750 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Multimeter, Full Size Multimeter Style, 750 Max. AC Volts, 1000

Price $165.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1GUH1
  • Mfr. Model # EX470
  • UNSPSC # 41113630
  • Catalog Page # 756
  • Shipping Weight 1.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. AC Amps 20A
  • Max. DC Amps 20A
  • Max. Ohms 40 Megohm
  • Basic DC Accuracy +/-0.30%
  • Counts 4000
  • Battery Type 9V Alkaline
  • Safety Rating CAT III 600V
  • Audible Continuity Yes
  • AC Response True RMS
  • Capacitance Range 10pF to 100uF
  • Frequency Counter Range 0.001 Hz to 10 MHz
  • Min./Max. Memory No
  • Peak Hold No
  • Data Logging No
  • Interface None
  • Data Hold Yes
  • Bar Graph No
  • Display Backlit LCD
  • Auto Ranging Yes
  • Temp. Range -4 Degrees to 1382 Degrees F (-20 Degrees to 750 Degrees C) Type K; -58 Degrees to 518 Degrees F (-50 Degrees to 270 Degrees C) IR
  • Special Features Built-in IR Thermometer, low current down to 0.1uA, Input fuse protection and mis-connection warnings, Capacitance, Frequency Measurement
  • Duty Cycle 0.1 to 99.9%
  • Diode Test Yes
  • Auto Power Off Yes
  • Standards CE, CUL, US
  • Includes Test Leads, Multi-Position Tilt Stand, Magnetic Hanging Strap, Holster, K-Type Temp Probe, Battery and Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.