Skip Content

ANEMOMETER/DIFF MANOMETER close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ANEMOMETER/DIFF MANOMETER

Price $500.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 9XJ80
  • Mfr. Model # HD350
  • UNSPSC # 41114401
  • Catalog Page # 816
  • Shipping Weight 5.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Micromanometer
  • Pressure Range0 to 20 In WC
  • Operating Range0 to 5 KPa
  • Max. Pressure0.752 psi (0.05 Bar)
  • Accuracy+/-0.3%
  • Display3-Line Backlit LCD
  • Velocity200 to 15733 FPM
  • Resolution0.01" WC
  • Operating Temp. Range32 Degrees to 122 Degrees F
  • For Use WithAir and Compatible Gases
  • Data StoragePC Via USB Interface
  • Connection Type5/8" Connectors
  • Battery Type9 V
  • InterfaceUSB
  • IncludesBattery, Pitot Tube, (2) Connection Hoses, USB Interface Cable, Software, 100 to 240V Universal AC Adaptor, Hard Carrying Case and Instructions
  • Manufacturers Warranty Length3 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pitot Tube Anemometer and Manometer
Digital handheld instrument measures differential pressure in 5 selectable units. Pitot tube and two 33-1/2" connection hoses measure air velocity and flow in hard-to-reach or tight locations. Features zero adjustment, max./min./avg. records with time stamp, data hold, Auto-Off, and backlit LCD. 32° to 122°F operating temp. range. Includes software, USB cable, 100 to 240V universal AC adapter, hard carrying case, and 9V battery.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about mwisener is loaded.
Additional information about mwisener could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not come with a certificate of calibration. Thanks for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:05.261-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9XJ80, prod, sort_default
1 of 1
  • 2015-05-02T20:15:05.263-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9XJ80, prod, sort_default
1 of 1