Skip Content

 
Digital Hygrometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Digital Hygrometer


Technical Specs

  • Item Digital Hygrometer 
  • Temp. Range (F) 14 Degrees to 140 Degrees 
Temp. Range (C)
Please Select
Relative Humidity Range
Please Select
Digit Size
Please Select
Celsius Switchable
Please Select
Cord Length
Please Select
Battery Type
Please Select
Degree Divisions
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Temp. Range (C)
Relative Humidity Range
Digit Size
Celsius Switchable
Cord Length
Battery Type
Degree Divisions
Price
Qty
Please use Qty box to add item(s) to cart.
RHM15
10% to 99%
No
LR44
0.1 Degrees

$29.30 / each

Enter location to check availability
Catalog Page #  742 

Price $29.30 / each

Technical Specs

  • Item Digital Hygrometer
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Relative Humidity Range 10% to 99%
  • Celsius Switchable No
  • Battery Type LR44
  • Degree Divisions 0.1 Degrees
445814
-10 Degrees to 60 Degrees
10 to 99%
(2) AAA

$64.50 / each

Enter location to check availability
Catalog Page #  NA

Price $64.50 / each

Technical Specs

  • Item Digital Hygrometer
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Battery Type (2) AAA
445703
-10 Degrees to 60 Degrees
10 to 99%
1"
Yes
(1) AAA

$48.85 / each

Enter location to check availability
Catalog Page #  742 

Price $48.85 / each

Technical Specs

  • Item Digital Hygrometer
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Digit Size 1"
  • Celsius Switchable Yes
  • Battery Type (1) AAA
445715-NIST
-10 Degrees to 60 Degrees
10 to 99%
1"
Yes
18"
(1) AAA

$240.25 / each

Enter location to check availability
Catalog Page #  742 

Price $240.25 / each

Technical Specs

  • Item Digital Hygrometer
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Digit Size 1"
  • Celsius Switchable Yes
  • Cord Length 18"
  • Battery Type (1) AAA
445715
-10 Degrees to 60 Degrees
10 to 99%
1"
Yes
18"
(1) AAA

$81.45 / each

Enter location to check availability
Catalog Page #  742 

Price $81.45 / each

Technical Specs

  • Item Digital Hygrometer
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Digit Size 1"
  • Celsius Switchable Yes
  • Cord Length 18"
  • Battery Type (1) AAA
445815
-10 Degrees to 60 Degrees
10 to 99%
1"
Yes
18"
(2) AAA

$98.35 / each

Enter location to check availability
Catalog Page #  742 

Price $98.35 / each

Technical Specs

  • Item Digital Hygrometer
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Digit Size 1"
  • Celsius Switchable Yes
  • Cord Length 18"
  • Battery Type (2) AAA
445713
-10 Degrees to 60 Degrees
10 to 99%
1"
Yes
35"
(1) AAA

$68.00 / each

Enter location to check availability
Catalog Page #  742 

Price $68.00 / each

Technical Specs

  • Item Digital Hygrometer
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Digit Size 1"
  • Celsius Switchable Yes
  • Cord Length 35"
  • Battery Type (1) AAA
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More