Skip Content

In/Out Digital Hygrometer,14 to 140 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

In/Out Digital Hygrometer, 14 to 140 F

Price $68.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PE75
  • Mfr. Model # 445713
  • UNSPSC # 41112303
  • Catalog Page # 742
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Thermometers and Hygro-Thermometers
Indoor/Outdoor Hygro-Thermometer
Large dual display indicates humidity and temperature. Min./max. memory. ±5% RH accuracy. Desk or wall mount. Includes stand, outdoor sensor, and battery.

View More

Technical Specs

  • Item Digital Hygrometer
  • Application Indoor/Outdoor
  • Mounting Wall or Desk
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Digit Size 1"
  • Celsius Switchable Yes
  • Cord Length 35"
  • Battery Type (1) AAA
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Temp. Accuracy (C) +/-1 Degrees
  • Humidity Accuracy +/-5%
  • Memory Min/Max
  • Display Type LCD
  • Sensor Length 35"
  • Height 4-3/10"
  • Width 3-9/10"
  • Depth 4/5"
  • Features Remote Probe
  • Includes Stand, Wall Mounting Bracket, Outdoor Sensor, (1) AAA Battery, Instructions
  • Manufacturers Warranty Length One Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.