Skip Content

High Capacity Force Gauge with SD Card close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Capacity Force Gauge with SD Card

Price $751.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 19L862
  • Mfr. Model # 475044-SD
  • UNSPSC # 41111934
  • Catalog Page # 813
  • Shipping Weight 2.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Force Gauge/Datalogger
  • Range 44lbs, 20kg, 196 Newtons
  • Resolution 0.01lbs, 0.01kg, 0.05 Newtons
  • Accuracy +/-0.5%
  • Measuring Units Pounds, Kilograms, Newtons
  • Measurement Modes Push/Pull with Peak Hold
  • Function Zero Adjust; Fast/slow Response Mode
  • Display 5 Digit LCD with Reversable Display
  • Power Source 6 AA Batteries
  • Sampling Rate Fast mode: 0.2sec; Slow mode: 0.6sec
  • Memory 20M Readings on a 2G SD Card
  • Output Type Removeable SD Card
  • Max. Capacity 30kg
  • Includes Hook adapter for Tension, Compression adapters (flat, cone and chisel head), 5" extension rod, SD memory card, 6 AA batteries and carrying case
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Features load cell measurement transducer with tension adapter (hook), compression adapters (flat, cone, and chisel), and 5" extension rod. Features datalogging capability for recording data to an SD card in Excel format for easy transfer to a PC for analysis. Records up to 2M readings using a 2G SD card with a sample rate of 1 second to 9 hours.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.