Skip Content

 
Clamp Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clamp Meter


Technical Specs

  • Item Clamp Meter 
  • Digital/Analog Digital 
  • Clamp Meter Jaw Style Clamp On 
  • Max. AC Amps 400 
  • Max. AC Volts 600 
Max. DC Amps
Please Select
Max. DC Volts
Please Select
Max. Ohms
Please Select
Jaw Capacity
Please Select
Temp. Range
Please Select
Counts
Please Select
Battery Type
Please Select
Safety Rating
Please Select
AC Response
Please Select
Audible Continuity
Please Select
Diode Test
Please Select
Capacitance
Please Select
Frequency Counter
Please Select
Memory
Please Select
Display
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • On Sale 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Max. DC Amps
Max. DC Volts
Max. Ohms
Jaw Capacity
Temp. Range
Counts
Battery Type
Safety Rating
AC Response
Audible Continuity
Diode Test
Capacitance
Frequency Counter
Memory
Display
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
MA200
600
15/16"
2000
AAA
Average
Yes
LCD
(2) Batteries, Test Lead, Case

$48.40 / each Offer Ends 03/31/16

Enter location to check availability
Catalog Page #  NA

Sale Price $48.40 / each Offer Ends 03/31/16

Price $60.50 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Jaw Capacity 15/16"
  • Counts 2000
  • Battery Type AAA
  • AC Response Average
  • Diode Test Yes
  • Display LCD
  • Includes (2) Batteries, Test Lead, Case
MA430T
600
20M
1-13/64"
2000
9V
CAT III 600V
TRMS
Yes
Yes
Backlit LCD
Instructions, Test Leads, 9V Battery and Carrying Case

$86.40 / each Offer Ends 03/31/16

Enter location to check availability
Catalog Page #  686 

Sale Price $86.40 / each Offer Ends 03/31/16

Price $108.00 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 20M
  • Jaw Capacity 1-13/64"
  • Counts 2000
  • Battery Type 9V
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Display Backlit LCD
  • Includes Instructions, Test Leads, 9V Battery and Carrying Case
MA410
40
1-1/4"
-4 Degrees to 1400 Degrees F (-20 Degrees to 760 Degrees C)
4000
AAA
CAT III 600V
Average
Yes
100uF
1 Hz to 10 kHz
Min./Max.
LCD
Soft Carrying Case, Test Leads, Battery, Instructions

$61.60 / each Offer Ends 03/31/16

Enter location to check availability
Catalog Page #  NA

Sale Price $61.60 / each Offer Ends 03/31/16

Price $77.00 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. Ohms 40
  • Jaw Capacity 1-1/4"
  • Temp. Range -4 Degrees to 1400 Degrees F (-20 Degrees to 760 Degrees C)
  • Counts 4000
  • Battery Type AAA
  • Safety Rating CAT III 600V
  • AC Response Average
  • Audible Continuity Yes
  • Capacitance 100uF
  • Frequency Counter 1 Hz to 10 kHz
  • Memory Min./Max.
  • Display LCD
  • Includes Soft Carrying Case, Test Leads, Battery, Instructions
MA435T
400
600
40M
1-13/64"
-4 to 1400 Degrees F
4000
9V
CAT III 600V
TRMS
Yes
Yes
100micron F
10kHz
Backlit LCD
Instructions, Test Leads, 9V Battery, Type K Bead Temperature Probe and Carrying Case

$114.40 / each Offer Ends 03/31/16

Enter location to check availability
Catalog Page #  686 

Sale Price $114.40 / each Offer Ends 03/31/16

Price $143.00 / each

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. DC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 40M
  • Jaw Capacity 1-13/64"
  • Temp. Range -4 to 1400 Degrees F
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 100micron F
  • Frequency Counter 10kHz
  • Display Backlit LCD
  • Includes Instructions, Test Leads, 9V Battery, Type K Bead Temperature Probe and Carrying Case
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More