Skip Content

Clamp Meter,0.1 to 40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamp Meter, 0.1 to 40 MOhms

Price $108.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8DH19
  • Mfr. Model # EX710
  • UNSPSC # 41113648
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps800
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms40M
  • Jaw Capacity1-1/4"
  • Battery Type9V
  • AC ResponseTRMS
  • Capacitance0.001nF to 40,000uF
  • Frequency Counter0.001 Hz to 4 kHz
  • Peak HoldYes
  • DisplayBacklit
  • IncludesTest Leads, Battery, Type K Bead Wire Probe, Belt Holster
  • Max. Conductor Size500MCM
  • Data HoldYes
  • Auto Power OffYes

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.