Skip Content

Clamp Meter,1500A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clamp Meter, 1500A

Price $240.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LUT4
  • Mfr. Model # MA1500
  • UNSPSC # 41113648
  • Catalog Page # 685
  • Shipping Weight 2.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clamp Meters
Select models feature true RMS sensing for accurate readings with nonlinear loads.

Noncontact true RMS voltage detectors feature bar graph, LED alert, and relative mode for capacitance adjustment. Cat IV 600V safety rating.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 1500
  • Max. DC Amps 1500
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. Ohms 40M
  • Jaw Capacity 2"
  • Temp. Range -148 Degrees to 1832 Degrees F (-100 Degrees to 1000 Degrees C)
  • Counts 4000/40,000
  • Battery Type 9V
  • Safety Rating CAT IV 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 40nF
  • Frequency Counter 1 Hz to 40 MHz
  • Memory Min./Max.
  • Peak Hold Yes
  • Display LCD
  • Includes Soft Carrying Case, Test Leads, Battery, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 500MCM
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2% + 5 Digits
  • Operating Temp. 32 to 122 Degrees F
  • Special Features Built In NCV Detector, Relative Mode for Capacitance Zero
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.