Skip Content

Digital Clamp Meter,2000A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, 2000A

Price $336.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2HPF7
  • Mfr. Model # 380926
  • NSN # 6625-00-121-3140
  • UNSPSC # 41113601
  • Catalog Page # 761
  • Shipping Weight 1.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 2000
  • Max. DC Amps 2000
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. Ohms 40M
  • Jaw Capacity 2"
  • Counts 5000
  • Battery Type 9V
  • Safety Rating CAT IV 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 10pF to 50uF
  • Frequency Counter 1 Hz to 100 kHz
  • Display Backlit
  • Includes Built In Stand, Test Leads, Battery, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size (1) 200MCM or (2) 500MCM
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2% + 5 Digits
  • Operating Temp. 32 to 122 Degrees F
  • Special Features Duty Cycle Function, Push Button Zero Adjust Improves DC Accuracy
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.