Skip Content

Digital Clamp Meter,3000A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Digital Clamp Meter, 3000A

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1TZP8
  • Mfr. Model # 382400
  • UNSPSC # 39121409
  • Catalog Page # N/A
  • Shipping Weight 3.59 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 3000
  • Max. AC Volts 600
  • Jaw Capacity 6-5/8"
  • Counts 4000
  • Battery Type AA
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Memory Min./Max.
  • Peak Hold Yes
  • Display LCD
  • Includes Instructions
  • Calibration Frequency 45 to 65 Hz
  • Auto Ranging Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-1.0%
  • Operating Temp. 41 to 104 Degrees F
  • Special Features Flexible Clamp Wraps Around Bus Bars and Cable Bundles
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



3000A Flexible Clamp Meters with True RMS
Flexible clamp wraps around bus bars and cable bundles. 3 measuring ranges: 300A, 1000A, and 3000A. LCD simultaneously displays frequency and current or voltage. Fast peak capture (30µS) plus min./max. memory. Include 24" flexible current probe, carrying case, and AA batteries. Cat III 600V.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.