Skip Content

Differential Pressure Manometer,0-15psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Differential Pressure Manometer, 0-15psi

Price $405.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YE14
  • Mfr. Model # PS115-NIST
  • UNSPSC # 41103311
  • Catalog Page # 782
  • Shipping Weight 1.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld Digital Manometers
Precision instruments test air or gas pressure in HVAC systems, laboratory testing, field calibration, and medical respiratory support equipment. Batteries included.
Extech PS100 Series
Display readings in 11 selectable units with high resolution on backlit LCD—great for field, manufacturing, cleanroom, HVAC/R, and laboratory/R&D use. Zero function allows offset correction or measurement. Manually store up to 99 readings with max./min. values and relative time stamp. Feature Hold, Auto-Off with disable, large backlit LCD, and PC interface (cable and software sold separately).

View More

Technical Specs

  • Item Differential Pressure Manometer
  • Max. Pressure 15 PSI (1.034 Bar)
  • Accuracy +/-0.3%FS
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards and Approvals CE
  • Includes (6)AAA Batteries, (2)Connection Hoses, Hard Carrying Case, NIST Certificate of Calibration and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

data output

Does this manometer have a port so that can export the data as is is collected?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about TomAC is loaded.
Additional information about TomAC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit does not have a port for downloading the contents of the internal memory. The contents of the internal memory can only be accessed on the screen of the unit. Thanks for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:54:17.611-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YE14, prod, sort_default
1 of 1
  • 2016-02-06 T19:54:17.613-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YE14, prod, sort_default
1 of 1