Skip Content

Data Logging Sound Level Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Data Logging Sound Level Meter

Price $633.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TZP3
  • Mfr. Model # HD600
  • UNSPSC # 41115503
  • Catalog Page # 883
  • Shipping Weight 4.52 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemData Logging Sound Level Meter
  • dB Range30 to 130
  • Frequency Range31.5 to 8000 Hz
  • Frequency WeightingA and C
  • Resolution0.1 dB
  • Display2000 Count LCD
  • Response TimeFast/Slow
  • InterfaceBuilt-in USB
  • StandardsANSI and IEC Type 2
  • Records Up To20,000 Records
  • Output JackYes
  • IncludesSoftware, USB Interface Cable, Windscreen, Tripod, 9 V Battery, Carrying Case and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

No. 1TZP3
Adjustable alarm with visual indicator provides alerts to excess noise level. Features Data Hold and double-molded housing. Records up to 20,000 data sets. Includes tripod and USB cable.
Digital Sound Level Meters and Dataloggers
Select meters with frequency weighting A for all OSHA and community noise measurements. Meters with frequency weighting C are used for machine evaluation. Response time refers to the average time or speed at which the meter reacts to changes in dB level. Type 2 Meters meet OSHA requirements and are suited for workplace and environmental noise measurements, including community noise ordinance compliance. Survey Meters are for general noise measurements and basic assessments. Each includes batteries.
Sound Level Meters with Dataloggers
Instruments capture sound readings with real-time time and date stamp and min./max. values. Tripod-mountable, with windscreen for field use. Each includes software and case.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
If so, would a calibrator come with the tester or separate?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Perrito is loaded.
Additional information about Perrito could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, Frequent calibration is recommended and is often required by noise standards and directives.
1. Turn the meter ON
2. Put the meter in the ‘A’ weighting mode
3. Put the meter in the ‘SLOW’ response mode
4. Place the calibrator onto the microphone.
5. Turn the calibrator ON.
6. Adjust the meter’s CAL potentiometer located on the side panel so that the meter’s display matches the output of the calibrator (typically 94dB or 114dB).
If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:53.646-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TZP3, prod, sort_default
1 of 1
  • 2015-05-24T20:10:53.647-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TZP3, prod, sort_default
1 of 1