Skip Content

Humidity/Temperature Datalogger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Humidity/Temperature Datalogger

Price $318.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WYV9
  • Mfr. Model # SD500
  • UNSPSC # 71112024
  • Catalog Page # 851
  • Shipping Weight 1.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemData Logger
  • TypeThermistor Temperature and Humidity
  • Temp. Range (F)32 Degrees to 122 Degrees
  • Relative Humidity Range10 to 95%
  • Accuracy+/-1.5 Degrees F, +/-4%RH
  • Battery LifeTypically 1 Month at 60 Second Sampling Rate
  • Sample Point Storage2000K Data Points Using a 2G SD Memory Card
  • Digital ReadoutDual Line LCD
  • AC AdapterIncluded
  • Time Intervals5/10/30/60/120/300/600 Seconds
  • Width (In.)3.1
  • Depth (In.)1.3
  • Height (In.)5.2
  • Special FeaturesDatalogger Date/Time Stamps and Stores Readings On a SD Card in Excel(R) Format for Transfer To a PC
  • Includes(6) AAA Batteries, 2G SD Memory Card, Universal AC Adaptor, Mounting Bracket and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about onetime is loaded.
Additional information about onetime could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This particular item is not NIST certified. However, You could special order it and get it with a certificate if you would like. Please give us a call for more information. 1-800-472-4643.

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:04:56.510-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WYV9, prod, sort_default
1 of 1
  • 2015-05-25T20:04:56.513-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WYV9, prod, sort_default
1 of 1