Skip Content

Data Logger,Temperature and Humidity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Data Logger, Temperature and Humidity

Price $212.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FB65
  • Mfr. Model # 42275
  • UNSPSC # 41111907
  • Catalog Page # 848
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemData Logger
  • TypeTemperature and Humidity
  • Temp. Range (F)-40 Degrees to 185 Degrees
  • Relative Humidity Range0 to 100%
  • Accuracy+/-1 Degrees F Temp, +/-5% RH
  • Battery Life1 Year
  • Sample Point Storage16 KB
  • Digital ReadoutYes
  • Time Intervals1 Sec to 2 Hr In 1 Sec Intervals
  • AlarmHi/Lo
  • Width (In.)3.8
  • Depth (In.)2.0
  • Height (In.)4.9
  • Software RequiredIncluded
  • IncludesDisplay and Docking Station
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
and am I correct in assuming I can keep the data for as long as I need it? Do I manually download or is it automatic.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Berit is loaded.
Additional information about Berit could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This data logger can be set to sample once every second to once every two hours in one second intervals, for a total of 16,000 sample points. The total recording time will be determined by the sampling rate you choose when the logger is set up. Once the unit is full, it will stop recording until you place it in the docking station and the data is downloaded to your computer.
Thank you for using Grainger Ask and Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:41:49.539-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB65, prod, sort_default
1 of 1
  • 2015-04-24T19:41:49.541-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB65, prod, sort_default
1 of 1