Skip Content

Data Logger,Temperature and Humidity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Data Logger, Temperature and Humidity

Price $170.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CWR7
  • Mfr. Model # RHT20
  • UNSPSC # 41112303
  • Catalog Page # N/A
  • Shipping Weight 0.69 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemData Logger
  • TypeTemperature and Humidity
  • Temp. Range (F)-40 Degrees to 158 Degrees
  • Relative Humidity Range0 to 100%
  • Dew Point RangeCalculated
  • Accuracy+/-1 Degrees F Temp, +/-3% RH
  • Battery Life1 Year
  • Sample Point Storage32 KB
  • Remote ProbeNo
  • Digital ReadoutYes
  • Time Intervals2 Seconds to 24 Hours
  • AlarmYes
  • Width (In.)1.9
  • Depth (In.)1.2
  • Height (In.)3.7
  • Software RequiredIncluded
  • Special FeaturesDew Point Indication Via Software, User-programmable Alarm Thresholds
  • InterfaceUSB
  • IncludesBattery, Mounting Bracket with Combination Lock, USB Cable and Software and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ToddSmith is loaded.
Additional information about ToddSmith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit can record up to 16,000 data points for temperature, and 16,000 data points for relative humidity.
Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Field of Industry:: Aerospace
Product used for:: Temperature and Humidity monitoring
Years purchasing from Grainger:: 20
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MRODude is loaded.
Additional information about MRODude could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This does not come with a calibration certificate. If you would like one please contact us at 1-800-323-0620 and we will request it from the manufacture for you.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-27T19:53:07.267-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CWR7, prod, sort_default
1 of 1
  • 2015-07-27T19:53:07.303-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CWR7, prod, sort_default
1 of 1