Skip Content

Chart Recorder,Temperature and Humidity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chart Recorder, Temperature and Humidity

Price $323.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LVN1
  • Mfr. Model # RH520A
  • UNSPSC # 41112303
  • Catalog Page # 836
  • Shipping Weight 1.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaperless Chart Recorder
  • TypeTemperature and Humidity
  • Temp. Range (F)-20 Degrees to 140 Degrees
  • Relative Humidity Range10 to 95%
  • Dew Point RangeCalculated -20 Degrees to 140 Degrees F
  • Accuracy+/-1.8 Degrees F Temp, +/-3% RH
  • Battery Life4 Weeks
  • Sample Point Storage49 KB
  • Remote ProbeYes
  • Digital ReadoutYes
  • AC AdapterIncluded
  • Time Intervals0.1 to 199.9 Minutes
  • AlarmHigh/Low, Audible and Visual
  • Width (In.)7.7
  • Depth (In.)0.9
  • Height (In.)5
  • Special FeaturesSoftware Calculates and Graphs Dew Point, Wet Bulb, and Grains per Pound
  • InterfaceRS-232 with USB Adapter
  • Includes(3) AA Batteries, AC Adapter, Software, RS-232 Cable, USB Adapter and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to know if you sell this data logger with a NIST certificate?
2 years, 2 months ago
by
Anonymous
0points
1out of 2found this question helpful.
Was this helpful?helpful1unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item does not include the NIST certificate. However, we can order one for you from Extech. Please call your local branch, or 1-800-323-0620 for assistance.
Thank you for using Grainger Ask and Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DBondP is loaded.
Additional information about DBondP could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit does not require calibration before use. If an NIST calibration certificate is required, the unit can be special ordered with one.
Thank you for using Grainger Ask and Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about PrintShop is loaded.
Additional information about PrintShop could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: When the data logger reaches full capacity it will stop recording until the data is downloaded from the meter and the memory cleared. It will not overwrite any stored information.
Thank you for using Grainger Ask and Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T20:13:18.874-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVN1, prod, sort_default
1 of 1
  • 2015-04-18T20:13:18.877-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVN1, prod, sort_default
1 of 1