Skip Content

Data Logger,USB Interface,Temp and RH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Data Logger, USB Interface, Temp and RH

Price $105.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TZP9
  • Mfr. Model # RHT10
  • UNSPSC # 41113642
  • Catalog Page # 750
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to monitor humidity, temperature or both in a wide range of 14 user-programmable sample rates. User-programmable alarm thresholds for RH and temperature. Model can record up to 32,000 readings (16,000 for each parameter). Selectable data sampling rates: 2, 5, 10 and 30 sec.; 1, 5, 10 and 30 min.; and 1, 2, 3, 6, 12 and 24 hr. Status indication via red/yellow and green LEDs. CE approved.

View More

Technical Specs

  • Item Data Logger
  • Type Temperature and Humidity
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Relative Humidity Range 0 to 100%
  • Dew Point Range -40 Degrees to 158 Degrees F
  • Accuracy +/-1 Degrees F Temp, +/-3% RH From 40 To 60%
  • Battery Life 1 Year
  • Sample Point Storage 32 KB
  • Time Intervals 2 sec. to 24 hr.
  • Alarm High/Low
  • Width (In.) 5.1
  • Depth (In.) 0.9
  • Height (In.) 1.1
  • Software Required Included
  • Special Features Selectable Sample Rate, Instant or Manual Start, LED Status Indicators
  • Interface USB
  • Includes 3.6 V Lithium Battery, Protective USB Cap, Windows Compatible Software and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Doesn't work to well in the manual mode and the software would be much better served if it would save the data as Excel data files instead of a proprietary data base. Works well in automatic mode and does a nice job overall recording time, temperature and relative humidity. November 4, 2013
Rated 4 out of 5 by We have been using these loggers for several years now, since they were available for XP, and, for the most part we are pleased with them. They have the marked advantage of being straight forward to use, and small (this last is occasionally more of an advantage for the manufacturer when they get to replace units stolen or thrown away by accident).My one real issue with them is that they seem to soon lose the ability to USB connect, supporting their own weight leads to a "Logger Not Connected," or "Setup Failed, Check USB Connection" error. However, there are "support" work-arounds; so, as I wrote, by and large, we are pleased to be using these units.Grainger was very prompt with delivery and we received exactly what we ordered. We appreciate this as well. June 28, 2013
  • 2016-05-02 T01:23:33.832-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1TZP9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.