Skip Content

Coating Thickness Tester,Electronic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coating Thickness Tester, Electronic

Price $311.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 5GTH1
  • Mfr. Model # CG204
  • UNSPSC # 41111623
  • Catalog Page # 814
  • Shipping Weight 0.64 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoating Thickness Tester
  • TypeElectronic
  • Base MaterialFerrous and Nonferrous Metals
  • Measuring Range0 to 49
  • Accuracy+/-(3% Reading + 0.04mils) Ferrous, +/-(3% Reading + 0.06mils) Non-Ferrous
  • Data StorageYes
  • InterfaceUSB
  • Recording Capacity400 Readings
  • Battery Type(2) AAA
  • IncludesBatteries, USB Interface Cable, Software, Calibration Iron, Calibration Aluminum, Precision Standards, Carrying Case and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Coating Thickness Gauges
Metal Testing
• Ferrous metals such as steel or iron Nonferrous metals such as brass, aluminum, or copper
Thickness Tester
Provides automatic substrate recognition: magnetic induction for ferrous substrates, eddy current measurement for nonferrous. Features single and continuous measuring modes; direct and group working modes with memory storage of 400 readings: 80 direct and 320 group. Includes user-settable high/low alarms, min./max./average measurement, and 1- or 2-point calibration. Comes with USB interface cable, software, calibration iron, calibration aluminum, precision standards, AAA batteries, and carrying case.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Anonymous
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This particular meter does not come with the calibration certificate.
Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-04T20:06:10.876-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GTH1, prod, sort_default
1 of 1
  • 2015-05-04T20:06:10.878-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GTH1, prod, sort_default
1 of 1