Skip Content

CO2,Humidity,Temp Datalogger,4000ppm CO2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CO2, Humidity, Temp Datalogger, 4000ppm CO2

Price $548.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WYW1
  • Mfr. Model # SD800
  • UNSPSC # 41113118
  • Catalog Page # 876
  • Shipping Weight 1.5 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCO2/Humidity/Temp Datalogger
  • Carbon Dioxide Concentration0 to 4000 ppm
  • Temp. Range32 to 122 F (0 to 50 C)
  • Relative Humidity Range10 to 95%
  • Humidity Accuracy+/-4%
  • Accuracy+/-5%
  • Resolution1 ppm
  • DisplayTriple Line LCD
  • Data Storage2G SD Memory Card
  • Power Source(6) AAA Batteries and Universal AC Adaptor
  • Special FeaturesDate Time Stamps and Stores Readings on an SD Card in Excel(R) Format, Selectable Data Sampling Rate of Once Every 5, 10, 30, 60, 120, 300, 600 Seconds
  • IncludesBatteries, 2G SD m\Memory Card, Universal AC Adaptor, Mounting Bracket and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Understand that this device MUST be plugged in to work. Why would anyone make such a device? Akin to selling a VOM that requires a 120V connection in order to work. February 23, 2013
  • 2015-04-25T19:41:14.255-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5WYW1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Lassi61 is loaded.
Additional information about Lassi61 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This adapter would be for a standard 120 V plug in.

Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
And, can the software provide user friendly graphs and data ?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about dave1962 is loaded.
Additional information about dave1962 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This device must be plugged into a 120v outlet. The batteries are for back up purposes only.
Thank you for using Grainger Ask and Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:41:55.475-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WYW1, prod, sort_default
1 of 1
  • 2015-04-25T19:41:55.477-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WYW1, prod, sort_default
1 of 1