Skip Content

Battery Operated Megohmmeter,250/1000VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Battery Operated Megohmmeter, 250/1000VDC

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5LUT9
  • Mfr. Model # 380366-NIST
  • UNSPSC # 41113628
  • Catalog Page # N/A
  • Shipping Weight 2.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Operated Megohmmeter
  • Output Test Voltage 250/500/1000VDC
  • Insulation Resistance Range 1K to 4000M Ohms
  • Live Circuit Detection 1 to 600VAC/DC
  • Resistance Range 0 to 400 Ohms
  • Display LCD with Analog Bar Graph
  • Accuracy +/-3% of Reading, +/-5 Digits
  • Auto Power Off Yes
  • Safety Rating CAT III 600V
  • Data Logging 16,000 Data Points
  • Interface RS-232
  • Features Data Hold, Test Lock, Audible Continuity and Low Resistance Functions, Insulation Resistance to 4000MOhms, Open Circuit, Overrange and Low Battery Indications
  • Power Source (8) AA Batteries
  • Includes Test Leads, Batteries, Software and Interface Cable, NIST Certificate of Calibration and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.