Skip Content

Anemometer,80 to 5906 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anemometer, 80 to 5906 fpm

Price $191.24 / each

Please sign in or register to access lists

Go

Ship to: 22040 (Change)

Go

Invalid Zip Code

FALLS CHURCH branch 903

  • Item # 1PKZ4
  • Mfr. Model # AN100
  • UNSPSC # 41112509
  • Catalog Page # 878
  • Shipping Weight 1.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnemometer
  • Sensing MethodRotating Vane and Thermistor
  • Data LoggingNo
  • Humidity SensingNo
  • Velocity (FPM)80 to 5906
  • Velocity (MPS)0.4 to 30
  • Velocity (MPH)0.9 to 67
  • Velocity (KPH)1.4 to 108
  • Velocity (Knots)0.8 to 58.3
  • Air Velocity Accuracy+/-3%
  • Air Volume0 to 9999 cfm
  • Temp. Range14 Degrees to 140 Degrees F
  • Temp. Accuracy+/-4 Degrees F
  • Probe Size2.83" dia.
  • Cord Length3.9 ft.
  • Display1999 Count LCD
  • Resolution1 fpm
  • Data HoldYes
  • Auto Power OffYes
  • Power Source9V Battery
  • Battery LifeApprox. 80 hr. Without Backlight
  • IncludesVane Sensor, Battery, Protective Rubber Holster, Carrying Case and Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 1.3 out of 5 by 3reviewers.
Rated 2 out of 5 by The meter its self is great but the Vane probe plug will fail ! I have had to replace the vane probe for a second time now. I will be going to a different style. June 5, 2013
Rated 1 out of 5 by Had the same problem as the above reviewer. Unit stopped working within a couple days. Complete junk. April 1, 2013
Rated 1 out of 5 by CORD WILL FAIL AFTER USING FOR SEVERAL HOURS THE CORD WILL FAIL TO SEND READINGS TO THE HAND UNIT. THIS HAS HAPPENED WITH 2 UNITS. May 21, 2012
  • 2015-07-27T19:38:27.758-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1PKZ4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about uffy22 is loaded.
Additional information about uffy22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You would need to call our Calibration Team at 1-800-562-3018. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:46:35.300-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PKZ4, prod, sort_default
1 of 1
  • 2015-07-27T19:46:35.302-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PKZ4, prod, sort_default
1 of 1