Skip Content

Air Quality Carbon Dioxide Monitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Quality Carbon Dioxide Monitor

Price $269.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21RV54
  • Mfr. Model # CO100
  • UNSPSC # 77121508
  • Catalog Page # 834
  • Shipping Weight 0.97 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Quality CO2 Monitor
  • TypeIndoor
  • Temp. Range (F)14 to 140
  • Relative Humidity Range0.1 to 99.9%
  • Accuracy5% of Reading
  • Digital ReadoutLCD
  • AC AdapterYes
  • AlarmVisible and Audible
  • Width (In.)4.3
  • Depth (In.)2.4
  • Height (In.)4.1
  • Special FeaturesGood/Normal/Poor Indiction Display and Year/Month/Date/Time Display
  • IncludesUniversal AC Adapter and Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Monitor features automatic calibration function or use manual calibration in fresh air.

• 0 to 9.999 ppm CO2 concentration
• High/Low alarms
• Min./Max.


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by nice looking, well functioning meter..Only problem is that theface of the unit is unreadable in room lighting. I will return mypurchase. November 27, 2014
  • 2015-05-22T20:04:58.908-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21RV54, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can item# 21RV54 be wall mounted?

extech co2 monitor CO100
7 months ago
by
Read all my Q&A
 
Please wait while more information about grindit is loaded.
Additional information about grindit could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is for desktop use. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:38.850-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21RV54, prod, sort_default
1 of 1
  • 2015-05-22T19:59:38.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21RV54, prod, sort_default
1 of 1