Skip Content

AC Voltage/Current Datalogger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC Voltage/Current Datalogger

Price $327.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LUT6
  • Mfr. Model # DL150
  • UNSPSC # 41111906
  • Catalog Page # 698
  • Shipping Weight 4.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-Phase Loggers and Recorders
Extech® DL150
• USB interface
Has programmable sample rate from 1 sec. to 24 hr., and true RMS readings to 600V or 200A. Data can be downloaded to a PC for analysis with included software. Backlit LCD displays time/date, current readings, min./max., setpoint alarm status, and battery level. 3 recording modes: Normal, Peak, and Capture. Includes current clamp, test leads, USB cable, universal AC adapter, and 3.6V lithium battery.

View More

Technical Specs

  • Item AC Voltage/Current Datalogger
  • Voltage Range 10 to 600VAC
  • Voltage Accuracy +/-1.5%
  • Voltage Channels 1
  • Current Range 10 to 200A AC
  • Current Channels 1
  • Current Accuracy +/-2%
  • True RMS Yes
  • Phase Single
  • Power Source Lithium Battery or 120 V, 50/60Hz
  • Recording Capacity 100,000 Readings
  • Voltage Logging Yes
  • Current Logging Yes
  • Neutral Current Logging Yes
  • Special Features High and Low Alarms
  • Storage 100,000 Readings
  • Sampling Rate 1 Second to 24 Hours
  • Safety Rating CAT III 600V
  • Interface USB
  • Software Required Included
  • Display Dual LCD
  • RMS Current Yes
  • RMS Voltage Yes
  • Includes Current Clamp, Test Leads, USB Interface Cable, Software, Universal AC Adaptor, 3.6V Lithium Battery and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.