Skip Content

4 Channel Vibration Datalogger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

4 Channel Vibration Datalogger

Price $4,558.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13X133
  • Mfr. Model # VB500
  • UNSPSC # 41114624
  • Catalog Page # 812
  • Shipping Weight 12.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item4 Channel Vibration Datalogger
  • Acceleration Range656ft/s2, 200m/s2, 20.39g
  • Frequency Range (Hz)10 to 1k
  • Velocity7.87in/s, 200mm/s, 19.99cm/s
  • Bearing/Gear CheckN/A
  • Accuracy+/-(5% + 2 Digits)
  • Data HoldYes
  • DisplayBacklit 4-Channel Simultaneous Display
  • InterfaceSD Card
  • Auto Power OffYes
  • Special FeaturesDatalogs 4 channels Simultaneously, Datalogger Stores Up To 20M Readings In Excel(R) Format On A 2G SD Card, Displacement Measurement
  • IncludesEight AA Batteries, SD Card, Four Remote Sensors with Magnetic Mounts, Carrying Case, and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Extech®
Heavy-Duty Vibration Meters
Batteries and carrying case are included.
Nos. 13X133 and 43Y050
• Accuracy: ±5% +2 digits
Measure velocity, acceleration, and displacement on 4 channels simultaneously, with datalogging. Feature data hold, RMS/peak modes, adjustable sampling rate from 5 to 600 sec., and Auto-Off. Measure peak-to-peak displacement from 0.078" or 2mm. Retain up to 99 readings, or use included 2G SD card to store datalogs for analysis. Include 4 remote vibration sensors with magnetic mounts on 39" cable.
Meet ISO 2954.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.