Skip Content

 
Tubing, Shore A: 66 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing, Shore A: 66


Technical Specs

  • ItemTubing 
  • SAE or MetricSAE 
  • Length50 ft. 
  • HardnessShore A: 66 
  • ColorClear 
  • MaterialPVC 
Inside Dia.
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Inside Dia.
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
4102110-6566
5/32"
9/32"
57 psi

$18.19 / each

Enter location to check availability
Tubing,5/32 I.D.,50 ft.,Clear,Flexible
Catalog Page #  3959 

Price $18.19 / each

Technical Specs

  • ItemTubing
  • SAE or MetricSAE
  • Inside Dia.5/32"
  • Outside Dia.9/32"
  • Length50 ft.
  • Max. Pressure57 psi
  • HardnessShore A: 66
  • ColorClear
  • MaterialPVC
410610-6566
1/4"
3/8"
40 psi

$13.48 / each

Enter location to check availability
Tubing,1/4 I.D.,50 ft.,Clear,Flexible
Catalog Page #  3959 

Clearance Price $13.48 / each

Price $22.66 / each

Technical Specs

  • ItemTubing
  • SAE or MetricSAE
  • Inside Dia.1/4"
  • Outside Dia.3/8"
  • Length50 ft.
  • Max. Pressure40 psi
  • HardnessShore A: 66
  • ColorClear
  • MaterialPVC
4112210-6566
3/8"
5/8"
44 psi

$43.83 / each

Enter location to check availability
Tubing,3/8 I.D.,50 ft.,Clear,Flexible
Catalog Page #  3959 

Clearance Price $43.83 / each

Price $48.70 / each

Technical Specs

  • ItemTubing
  • SAE or MetricSAE
  • Inside Dia.3/8"
  • Outside Dia.5/8"
  • Length50 ft.
  • Max. Pressure44 psi
  • HardnessShore A: 66
  • ColorClear
  • MaterialPVC
4118210-6566
1/2"
3/4"
40 psi

$35.71 / each

Enter location to check availability
Tubing,1/2 I.D.,50 ft.,Clear,Flexible
Catalog Page #  3959 

Clearance Price $35.71 / each

Price $58.10 / each

Technical Specs

  • ItemTubing
  • SAE or MetricSAE
  • Inside Dia.1/2"
  • Outside Dia.3/4"
  • Length50 ft.
  • Max. Pressure40 psi
  • HardnessShore A: 66
  • ColorClear
  • MaterialPVC
413510-6566
1"
1-1/4"
27 psi

$86.04 / each

Enter location to check availability
Tubing,1 I.D.,50 ft.,Clear,Flexible
Catalog Page #  3959 

Clearance Price $86.04 / each

Price $95.60 / each

Technical Specs

  • ItemTubing
  • SAE or MetricSAE
  • Inside Dia.1"
  • Outside Dia.1-1/4"
  • Length50 ft.
  • Max. Pressure27 psi
  • HardnessShore A: 66
  • ColorClear
  • MaterialPVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More