Skip Content

 
Tubing, Shore A: 55 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing, Shore A: 55


Technical Specs

  • Item Tubing 
  • SAE or Metric SAE 
  • Inside Dia. 1/16" 
  • Outside Dia. 3/16" 
  • Length 50 ft. 
  • Max. Pressure 45 psi 
  • Hardness Shore A: 55 
  • Color Clear 
  • Material PVC 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • EXCELON 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
4100310-5711G

$10.91 / each

Enter location to check availability
Catalog Page #  NA

Price $10.91 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 3/16"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 55
  • Color Clear
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More