Skip Content

Tubing,Polypropylene,1 In OD,100Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubing, Polypropylene, 1 In OD, 100Ft

Price $241.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VXX8
  • Mfr. Model # 382510
  • UNSPSC # 31231313
  • Catalog Page # N/A
  • Shipping Weight 22.42 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubing
  • TypeFlexible
  • Inside Dia.3/4"
  • Outside Dia.1"
  • Length100 ft.
  • Max. Pressure (PSI)110 psi
  • Temp. Range35 Degrees to 220 Degrees F
  • Material of ConstructionPP
  • Wall Thickness1/8"
  • HardnessR86, Rockwell
  • ColorTranslucent
  • StandardsFDA CFR21 177.1520 UL 94 HB
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

White

• Temp. range: 35° to 220°F Hardness: Rockwell R86
FDA Approved; CFR 21 177.1520; UL 94 HB.
Polypropylene Tubing

• 100-ft. length
Ideal for transferring hot liquids and gases in food and beverage handling applications. Also excellent for small fluid system support structures, and as liner in metal piping systems.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.