Skip Content

PVC Tubing, SAE, 1-3/8" Inside Dia., 1-1/2" Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

PVC Tubing, SAE, 1-3/8" Inside Dia., 1-1/2" Outside Dia.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4VXJ4
  • Mfr. Model # 9711G-6
  • UNSPSC # 31231313
  • Catalog Page # N/A
  • Shipping Weight 2.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hard-Wall Rigid PVC Tubing

• Temp. range: 68° to 140°F Hardness: Shore D81 Clear color 6-ft. length
Sturdy pipe-like tubing can be used with rigid or flexible tube size fittings; seal with clamps or cement. Compatible with most Type 1 PVC components. Can be used for most food contact applications. For use in sight gauges, flow indicators, and material conveyance in hospitals, as well as for wet or dry food transfer, electroplating, and in chemical handling.
Meets FDA, CFR 21 177.1520, and NSF 51.

View More

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-3/8"
  • Outside Dia. 1-1/2"
  • Length 6 ft.
  • Max. Pressure 83 psi
  • Hardness Shore D: 81
  • Color Clear
  • Material PVC
  • Flexibility Rigid
  • Wall Thickness 1/16"
  • Tensile Strength 6800 psi
  • Temp. Range 68 Degrees to 140 Degrees F
  • Application Sight Gauges, Flow Indicators and Material Conveyance in Hospitals, as well as for Wet or Dry Food Transfer
  • Standards USP CLASS VI, FDA CFR21 177.1520, NSF 51, USDA, 3A Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.