PVC, Rigid Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC, Rigid Pipe

EXCELON

Technical Specs

  • Item:Pipe 
  • Material of Construction:PVC 
  • Type:Rigid 
Brand:EXCELON 
Pipe Size
Please Select
Length
Please Select
Schedule
Please Select
Color
Please Select
Product #Pipe SizeLengthScheduleColorAvailabilityPrice Qty
3GXT41/2"8 ft.80Transparent

Typically in Stock

$24.57 / each

3GXT53/4"8 ft.80Transparent

Typically in Stock

$33.45 / each

5REW31-1/4"8 ft40Clear

Typically in Stock

$41.50 / each

3GXT71-1/2"8 ft.80Transparent

Typically in Stock

$77.75 / each

3GXT82"8 ft.80Transparent

Typically in Stock

$108.20 / each

5REW42-1/2"8 ft40Clear

Typically in Stock

$115.65 / each

3GXT93"8 ft.80Transparent

Typically in Stock

$181.25 / each

3GXU14"8 ft.80Transparent

Typically in Stock

$247.25 / each

Adding More Products