Skip Content

 
PVC, Flexible Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC, Flexible Pipe

Technical Specs

  • Item Pipe 
  • Schedule 40 
Pipe Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • EXCELON 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
40098
2-1/2"
8 ft

$109.55 / each

Enter location to check availability
Catalog Page #  NA

Price $109.55 / each

Technical Specs

  • Item Pipe
  • Pipe Size 2-1/2"
  • Length 8 ft
  • Schedule 40
40118
4"
8 ft.

$173.50 / each

Enter location to check availability
Catalog Page #  NA

Price $173.50 / each

Technical Specs

  • Item Pipe
  • Pipe Size 4"
  • Length 8 ft.
  • Schedule 40
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More