Skip Content

33 gal. Round Silver Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

33 gal. Round Silver Trash Can

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3VRC4
  • Mfr. Model # WR 33F SS
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Can
  • Shape Round
  • Capacity 33 gal.
  • Color Silver
  • Height 32"
  • Diameter 18-1/4"
  • Length 18"
  • Top Type Funnel
  • Material Stainless Steel
  • Includes 8" Dia. Brushed Stainless Steel Funnel Top,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.