Skip Content

Pressure Washer, Cold Water Type, 4000 psi Operating Pressure, 4 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pressure Washer, Cold Water Type, 4000 psi Operating Pressure, 4 gpm Flow Rate

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 46T341
  • Mfr. Model # PWZC164000
  • UNSPSC # 47121903
  • Catalog Page # N/A
  • Shipping Weight 150.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • Operating Pressure 4000 psi
  • Engine Size 390cc
  • Engine Brand Honda GX 390
  • Flow Rate 4 gpm
  • Fuel Type Gas
  • HP 11.7
  • Gross Torque 19.5
  • Height 32"
  • Width 28-4/5"
  • Length 25-1/2"
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Gasoline
  • Pump Drive Direct
  • Pump Type Axial
  • Starter Type Recoil
  • Piston Material Stainless Steel
  • Net Weight 155 lb.
  • Includes Onboard Hose, Spray Wand, QC Nozzle Storage, and Hose Storage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.