Skip Content

Vortex Tube,15 CFM,1000 BtuH,NEMA 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12

Price $748.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LCL1
  • Mfr. Model # 4315
  • UNSPSC # 41103306
  • Catalog Page # 3587
  • Shipping Weight 4.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVortex Tube Enclosure Cooler
  • MaterialStainless Steel, Aluminum
  • CFM @ 100 psi15
  • BtuH @ 100 psi1000
  • Air Inlet1/4" (M)NPT
  • Pressure Range80 to 120 psi
  • Temp. Rating125 Degrees F
  • Max. dBA73
  • Mounting Thread3/4" NPS
  • Mounting Hole Size1.13"
  • Outside Dia.1.34"
  • Overall Length8"
  • StandardsNEMA 12
  • IncludesThermostat, Solenoid, Filter, and Cold Air Distribution Kit

Compliance and Restrictions

None

Details

Enclosure Coolers
• Pressure range: 80 to 120 psi Temp. rating: 125°F
Convert compressed air into cold air to keep enclosure from overheating. Units include thermostat, solenoid valve, filter, and cold air distribution kit.
CE Compliant.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.