Skip Content

30" Industrial Pedestal-Mounted Oscillating Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

30" Industrial Pedestal-Mounted Oscillating Misting Air Circulator

Price $1,454.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ARK2
  • Mfr. Model # GVF30-SAT
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 133.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Mobile High-Pressure Oscillating Misting Systems
Self-contained mobile misting systems provide cooling without wetness. Equipped with 25-ft. outdoor-rated power cord with integral GFCI. Some assembly required. Base units have fogging fan and high-pressure pumps with automatic low-pressure shutoff. Satellite fan units require fan and pump base units (up to 2 satellite fans can be connected to each fan and pump base unit). Comply with UL 507 with OSHA guards. Require garden hose water feed of 15 psi.

View More

Technical Specs

  • Item Misting Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 6500
  • CFM Low 5700
  • Air Velocity (FPM) @ 20 Ft. 480/560/640
  • Motor HP 1/4
  • Motor RPM 700/900/1100
  • Operating Amps 2.6
  • Mounting Location Pedestal
  • Mounting Style Pedestal-Mounted
  • Environmental Applications Industrial
  • Assembled Unassembled
  • CFM Medium 6200
  • Sound Level 54/62dBA
  • Max. Ambient Temp. 107 Degrees F
  • Hz 60
  • Watts 125/150/210
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Sealed Ball
  • Outside Dia. 32-3/4"
  • Height 78"
  • Width 32-3/4"
  • Max. Depth 29-1/2"
  • Cord Length 7 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 1/2"
  • Housing Material Polyethylene
  • Guard Material Steel
  • Wire Guard Finish White Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL507 Motor and OSHA Guard
  • Includes 30 ft. Water Line, 8" Rubber Pneumatic Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.